Club Stacker with Black Frame Red

Club Stacker with Black Frame Red

Order Code: ZT1062908X

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%


Description

Stackable conference chairs with shaped upholstered seat and black frame. Curved back.
Colour: red.
Maximum weight: 18 stones.
Dimensions:
Seat: D415 x W470x H495mm.
Back: W490 x H335mm.

See full description
Specifications for Club Stacker with Black Frame Red
  • Back Height
    350mm
  • Colour
    Claret
  • Seat Width
    480mm
  • Back Width
    485mm
  • MFR Part No.
    CH0500CL
  • Width
    530mm
  • Seat Depth
    420mm
  • Height
    805mm
  • Weight
    4.96kg
  • Depth
    585mm
  • Seat Height Range
    480mm