Jemini Atlas Reception Wire Frame Armchair 620x880x830mm Navy - KF70020

Jemini Atlas Reception Wire Frame Armchair 620x880x830mm Navy - KF70020

Order Code: ZT5695911S

£163.99 Inc VAT (20%)


Description

Jemini Atlas Reception Armchair is a steel framed generously padded chair with Scandinavian style fabric. Fitted with non-marking plastic feet and a black powder-coated 18mm steel frame. Ideal for reception areas, foyers and break-out areas.
• Scandinavian style fabric, steel framed chair
• Ideal for reception areas, foyers and break-out areas
• Fitted with non-marking plastic feet
• Generously padded
• Black powder-coated 18mm steel frame
• Colour: Navy
• Dimensions (WxDxH) : 620x880x830mm

See full description
Specifications for Jemini Atlas Reception Wire Frame Armchair 620x880x830mm Navy - KF70020
  • Type
    Reception Armchair
  • Colour
    Navy
  • Model
    Atlas