Jemini Atlas Reception Wire Frame Armchair 800x810mm Grey - KF70018

Jemini Atlas Reception Wire Frame Armchair 800x810mm Grey - KF70018

Order Code: ZT5695887S

£163.99 Inc VAT (20%)


Description

Jemini Atlas Reception Armchair is a steel framed generously padded chair with Scandinavian style fabric. Fitted with non-marking plastic feet and a black powder-coated 18mm steel frame. Ideal for reception areas, foyers and break-out areas.
• Scandinavian style fabric, steel framed chair
• Ideal for reception areas, foyers and break-out areas
• Fitted with non-marking plastic feet
• Generously padded
• Black powder-coated 18mm steel frame
• Colour: Grey
• Dimensions: 800x810mm

See full description
Specifications for Jemini Atlas Reception Wire Frame Armchair 800x810mm Grey - KF70018
  • Frame Material
    Steel
  • Model
    Atlas
  • Colour
    Grey