Loft Bistro Set

Loft Bistro Set

Order Code: ZT1124666P

£599.99 Inc VAT (20%)


Description

6907WE Loft Bistro Set

Teknik Office Loft Bistro Set with White Bistro Table and 4 contrasting Wenge style bistro chairs.

The Teknik Office Loft Bistro Set is our modernistic solution to all of your break out and cafe area needs. The Teknik Office Loft Bistro chair with its solid shell design and polished Wenge coloured finish is a great complement for our sleek and smart White Bistro Table. The contrasting and pleasing colour combination make this set ideal to blend in with your personal colour scheme. They're easy to assemble, stackable and suitable for personal or commercial use.

• Bistro set comprising of a white table and four wenge coloured chairs
• Stylish modern design
• Perfect for use in canteen and breakout areas
• Exposed ply accent on chairs
• Wipe clean table
• Requires easy self assembly

Dimensions:
Height (cm): 150
Width (cm): 87
Depth (cm): 150
Desktop Thickness (cm): 2

See full description
Specifications for Loft Bistro Set
  • Product Type
    Bistro Set