Pavilion H/D Arm Chair -chrome/Pu

Pavilion H/D Arm Chair -chrome/Pu

Order Code: ZT1202561X

£219.99 Inc VAT (20%)


Description

Classic in style, the Pavilion is a range of practical and versatile chair designed for use in both public and private sectors

Specifications for Pavilion H/D Arm Chair -chrome/Pu
  • Seat Width
    490mm
  • Back Width
    475mm
  • Back Height
    410mm
  • Colour
    Black
  • MFR Part No.
    CH0529
  • Seat Height Range
    500mm
  • Width
    560mm
  • Weight
    6.4kg
  • Height
    825mm
  • Seat Depth
    485mm
  • Depth
    630mm