Picasso Wooden Chair - Beech

Picasso Wooden Chair - Beech

Order Code: ZT1114976P

£119.99 Inc VAT (20%)


Description

A distinctive range of wooden seating that has a multitude of uses; bistros, caf?s and break-out areas. Stackable 4 high.
Distinctive stacking chair with a contemporary look
Polished beech veneer seat and back
Chrome frame with plastic feet
Stackable up to 4 high
Suitable for up to 5 hours daily use
Heavy duty version available for commercial environments
Suitable for users up to 100 kg
Beech seat
Note: Image is for illustrative purposes only and may differ from the actual product

See full description
Specifications for Picasso Wooden Chair - Beech
  • Back Width
    435mm
  • MFR Part No.
    CH0514BE
  • Seat Width
    445mm
  • Colour
    Beech
  • Back Height
    420mm
  • Height
    890mm
  • Width
    465mm
  • Depth
    515mm
  • Seat Depth
    375mm
  • Weight
    4.4kg
  • Seat Height Range
    475mm