Sitall Deluxe Visitor Stool Red Fabric Seat

Sitall Deluxe Visitor Stool Red Fabric Seat

Order Code: ZT1245012P

£239.99 Inc VAT (20%)


Description

• High density seat cushion • Unique saddle seat design • Balance spherical base • Self stabilising weighted base • Ergonomic gas lift height adjustment • Sit / stand stool to provide excellent posture • Tested up to: 150 kg • Usage: 6 hours

Specifications for Sitall Deluxe Visitor Stool Red Fabric Seat
  • Seat Depth
    320mm
  • Weight
    15kg
  • Seat Width
    320mm
  • Seat Height
    610-860mm
  • Material
    Fabric
  • Colour
    Red
  • Type
    Office Chairs
  • Seat Colour
    Red
  • Recommended Weight Limit
    135kg
  • Style
    Stools
  • Standards
    EN 1021-1, EN 1021-2
  • Recommended Usage
    6hours
  • Arm Type
    No Arms
  • Assembly Required
    Flat Packed