Swift Visitor (Straight Leg)

Swift Visitor (Straight Leg)

Order Code: ZT1245020P

£269.99 Inc VAT (20%)


Description

• Cushioned seat pad • Chrome four legged frame • Contoured mesh backrest • Polyurethane armrests • Tested up to: 115 kg

Specifications for Swift Visitor (Straight Leg)
  • Weight
    12kg
  • Seat Colour
    Black
  • Material
    Mesh Back Chair
  • Seat Depth
    460mm
  • Back Width
    460mm
  • Back Height
    390mm
  • Colour
    Black
  • Product Type
    Visitors Chairs
  • Seat Width
    490mm
  • Seat Height
    470mm
  • Leg Type
    4 Leg
  • Stackable
    Up to 2 High
  • Frame Type
    Chrome
  • Style
    Visitors Chair
  • Arm Type
    Fixed Arms
  • Recommended Weight Limit
    115kg
  • Back Colour
    Black