Tub Armchair - Leather Look

Tub Armchair - Leather Look

Order Code: ZT1115449P

£329.99 Inc VAT (20%)


Description

Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for Tub Armchair - Leather Look
  • Back Height
    355mm
  • Back Width
    550mm
  • Colour
    Black
  • Seat Width
    500mm
  • MFR Part No.
    OF0201
  • Seat Depth
    530mm
  • Height
    775mm
  • Width
    740mm
  • Weight
    15.1kg
  • Depth
    635mm
  • Seat Height Range
    415mm