Adjustable Feet, Pack Of 4 Foot Plates, Height Adjustable By 70mm

Order Code: ZT2717241S

£159.99 Inc VAT (20%)


Description

Adjustable feet, pack of 4 foot plates, height adjustable by 70 mm. Supplied = assembled. Plate diameter = 80 mm. Height adjustment range = 70 mm. Weight per item = 0.5 kg. Product type = accessories for ladders. Pack of 4 rubber coated foot plates. Flexible mounts, height adjustable up to 70 mm. Extra large support surface: 80 mm.

See full description
Specifications for Adjustable Feet, Pack Of 4 Foot Plates, Height Adjustable By 70mm
  • Product Type
    Accessories for Ladders
  • Supplied
    Assembled
  • Pack Quantity
    4
  • Weight
    0.5kg
  • Adjustable Height Range
    70mm
  • Plate Diameter
    80mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome