Adjustable Footrest With Height Adjustment

Order Code: ZT3081893S

£109.99 Inc VAT (20%)


Description

Platform Depth mm: 350.
Platform Width mm: 450.
Product Type: Footrests.
Type: Tilt/height adjustable.Feature easy tilt adjust mechanism. Tilts up to 20 degrees for additional comfort. Angle moveable with feet. Non-slip textured platform. Platform W x D: 450 x 350mm. Complies with EN ISO 9241-5. Height adjusts from 3.5" to 5".

See full description
Specifications for Adjustable Footrest With Height Adjustment
  • Platform Depth
    350mm
  • Platform Width
    450mm
  • Product Type
    Footrests

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome