Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Seating
Workplace Chairs
Chair Accessories
Armrest Set
By Bott
Order Code:
ZT1052702P
£139.99
Inc VAT (20%)
1
Add to basket
Get it in
7-10
working days
Available
GBP
139.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/chair-accessories/armrest-set/p/ZT1052702P
Add to quotation
View all Chair Accessories
Description
Compatible with all active, fabric, and comfort chairs.
Specifications
Specifications for Armrest Set
Height
90mm
Width
315mm
MFR Part No.
88602004
Depth
250mm
Weight
4.9kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome