Boston Single Pedestal Dressing Table

Order Code: ZT1392221S

£269.99 Inc VAT (20%)
£279.993.5% off


Description

Our handcrafted dark lacquer finish dressing table offers plenty of useful drawer storage which can be assembled either left or right side to suit you.

Specifications for Boston Single Pedestal Dressing Table
  • Width
    100cm
  • Material
    Pine
  • Weight
    21kg
  • Height
    75cm
  • MFR Part No.
    BT218
  • External Colour
    Dark Brown
    Dark Brown
  • Depth
    40cm
  • Number of Drawers
    3
  • Maximum Weight
    2kg
  • Construction
    Flat Packed
  • Assembly Required
    Yes
  • Approx. Assembly Time
    60min
  • Drawers Sides & Back Material
    Pine
  • Top Thickness
    30mm
  • Handle Type
    Brass Effect Pull Handle
  • Back Thickness
    4mm
  • Side Thickness
    4mm
  • Tools For Assembly
    Screwdriver, Mallet, Hammer
  • Drawer Front Thickness
    20mm
  • Drawer Runners Material
    Paulomia
  • People For Assembly
    1
  • Drawer Assembly
    Screw Joint
  • Drawers Sides & Back Thickness
    14mm
  • Drawers Base Thickness
    3.8mm
  • Drawer Front Material
    Pine
  • Internal Finish
    Finished
  • Drawers Base Material
    Plywood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome