Breyta Comfort Seat Cushion with Coccyx Cut Out

Breyta Comfort Seat Cushion with Coccyx Cut Out

Order Code: ZT5600257S

£46.99 Inc VAT (20%)


Description

The Breyta comfort seat cushion is specifically designed to reduce fatigue and discomfort caused by prolonged sitting. It features dual foam densities that provide both comfort and support, helping to promote ergonomic posture by raising your sitting height. This makes it ideal for use at workstations, homes, or offices.

A discreet, hidden coccyx cutout at the back of the cushion relieves pressure at the base of the spine. For added convenience, the cushion comes with a built-in carry handle, making it easy to transport.

Sustainability is an important aspect of this product as well. The base layer foam is made from 93% pre-consumer recycled content, the top layer foam incorporates post-consumer recycled materials from mattresses, and the fabric cover is crafted from 100% post-consumer recycled polyester.

See full description
Specifications for Breyta Comfort Seat Cushion with Coccyx Cut Out
  • Product Type
    Comfort Seat Cushion
  • Colour
    Black