Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Seating
Workplace Chairs
Chair Accessories
Chrome Base for Chairs
By Tc
Order Code:
ZT1252485X
£75.99
Inc VAT (20%)
£99.99
24% off
Quantity
Price
Discount
1 - 4
£75.99
0%
5 +
£72.95
4%
1
Add to basket
Get it in
5-7
working days
Available
GBP
75.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/chair-accessories/chrome-base-for-chairs/p/ZT1252485X
Add to quotation
View all Chair Accessories
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Chrome Base for Chairs
Colour
Chrome
Width
500mm
Weight
2kg
Height
100mm
MFR Part No.
AC1024
Depth
500mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome