0
1
2
3

Conform Adjustable Back Rest Black K6402012WW

Order Code: ZT1541233S

£84.99 Inc VAT (20%)


Description

This Kensington Conform Back Rest features a springed design with ventilated supports for full back support and soft, breathable polyester fabric for comfort. The back support also features an adjustable strap attachment, which provides versatile use for a variety of chairs and users. This pack contains 1 black back rest.
Full back support
Springed design with ventilated supports
Soft and breathable polyester fabric for comfort
Adjustable strap attachment
For use on most chairs
Colour: Black

See full description
Specifications for Conform Adjustable Back Rest Black K6402012WW
  • Weight
    1.77kg
  • MFR Part No.
    AC60412
  • Material
    Polyester
  • Colour
    Black
  • Product Type
    Adjustable Back Rest

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome