0
1

Dark Grey Leitz Ergo Active Wobble Cushion

Order Code: ZT3865096S

£31.99 Inc VAT (20%)


Description

The Leitz Ergo Active Wobble Cushion is the perfect seat pad for a comfortable and active workspace. Designed to be used on any chair, this inflatable seat cushion helps strengthen the back by creating micro-movement to maintain balance while seated. The IGR certified seat support cushion will improve blood circulation and relieves spinal pressure to reduce discomfort caused by extended periods of sitting or health conditions such as sciatica. Square shape for more improved ergonomics thanks to enlarged sitting surface compared to standard round wobble cushions and intuitive correct positioning on chair. With it's minimalist design, this stylish orthopaedic seat cushion can have a positive impact on wellbeing by effortlessly creating the perfect active working set-up. Combine with other Leitz Ergo products for an inviting and flexible workspace to help you stay active and productive throughout the day.

See full description
Specifications for Dark Grey Leitz Ergo Active Wobble Cushion
  • Weight
    1.24kg
  • Product Type
    Chair Accessories
  • Colour
    Grey
  • Accessory Type
    Seat Cushion
  • Standards
    DIN 26800 EN ISO 15537
  • For Use With
    Chairs
  • Size
    Medium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome