Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Seating
Workplace Chairs
Chair Accessories
Deluxe Arms
By TC Group
Order Code:
ZT1759612S
£89.99
Inc VAT (20%)
£109.99
18% off
Quantity
Price
Discount
1 - 4
£89.99
0%
5 +
£86.39
4%
1
Add to basket
Get it in
15-27
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/chair-accessories/deluxe-arms/p/ZT1759612S
Add to quotation
View all Chair Accessories
Description
DELUXE ARMS
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Deluxe Arms
Weight
3.05kg
Colour
Black
Width
375mm
Height
170mm
Depth
325mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome