Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Seating
Workplace Chairs
Chair Accessories
Deluxe Fixed Arms (Pair)
By Tc
1 Review
Order Code:
ZT1062829X
£93.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£93.99
0%
5 +
£90.23
4%
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
93.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/chair-accessories/deluxe-fixed-arms-pair/p/ZT1062829X
Add to quotation
Schedule an order and save 5%
View all Chair Accessories
Description
Pair of spare chair arms for High Back Operator's Chairs.
Tags:
#BulkDiscount
Specifications
Specifications for Deluxe Fixed Arms (Pair)
MFR Part No.
AC1002
Adjustment Type
Adjustable
Material
Plastic
Quantity
Pair
Type
Chair Arms
Colour
Black
Suitable For
Lincoln Executive High Back
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome