0
1
2
3
4

Economy Flexibarrier Stand & Base - AN810001

Order Code: ZT4174620S

£179.99 Inc VAT (20%)


Description

The Stewart Superior Economy Flexibarrier Stand and Base are a queue management system. The posts have built in tape systems which extend to 2 metres, the post systems are great value for your business. The heavy duty posts are 1 metre tall, and have anti-slip bases. Each post has a 2 metre red retractable webbing, which can be connected four ways to each post. It is ideal for enclosing sections or areas off. The base and stand are packed separately.
1m tall black posts
2m retractable webbing per post
4 way connectivity on each post
Heavy duty, anti-slip base
Tamperproof locking mechanism
Tape Colour: Red
Post and Base Colour: Black
Base and stand are packed separately

See full description
Specifications for Economy Flexibarrier Stand & Base - AN810001
  • Product Type
    Queue Management System

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome