Ergo Footrest 80% Recycled Plastic

Order Code: ZT5349171S

£42.99 Inc VAT (20%)


Description

Improve your ergonomic comfort and reduce your impact on the environment with the ergonomic Leitz Ergo Adjustable Desk Foot Rest. Easily adjust the foot stand to your individual height preference with three height settings. Create a comfortable workspace by improving your posture and maximise support for your hips and lower back. Reduce aches and pain and lift your feet while you work to improve your blood circulation. The ergonomic design keeps your feet and legs relaxed to increase energy levels and avoid fatigue while working at your desk for an extended period of time. The textured surface holds your feet in place ensuring stability and can be used with socks, barefeet or shoes. Rubber protection pads on the base of the foot rest prevent it from slipping and protect your floor. This modern and minimalist foot rest is engineered in Germany and is ideal for your home or office to enhance comfort and maximise productivity. This foot rest is made from 80% post-consumer recycled plastic, is 100% recyclable and comes in plastic free packaging. It's our mission to provide solutions that can empower individuals to thrive at work and beyond promoting positive mental health and physical wellness. Combine with many other Leitz Ergo products to customise your flexible and individual sit, stand & move workstation. Stay active and FEEL GOOD with Leitz.

See full description
Specifications for Ergo Footrest 80% Recycled Plastic
  • Weight
    800g
  • Product Type
    Chair Accessories
  • Accessory Type
    Footrests
  • Material
    Plastic
  • Height Adjustable
    Yes
  • Recycled Product
    Up to 80% Recycled Content
  • Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome