Fellowes Adjustable Footrest With Anti-Bacterial Protection

Order Code: ZT3079255S

£114.99 Inc VAT (20%)


Description

Colour: Anthracite.
Colour: Grey.
Product Type: Footrests.Easy to adjust for personal comfort using foot pressure, no bending or stooping required. Convenient locking mechanism holds footrest in preferred position until you readjust it. Features Microban antimicrobial product protection to inhibit the growth of stain and odour causing bacteria. Microban technology is built-in during the manufacturing process so it will not wash off or wear off. Tested by FIRA International Ltd to comply with the ergonomic requirements set out in European Health and Safety Legislation: EN ISO 9241-5. Platform size: 444 x 333mm. Height adjustments: 10.8/12.7/14.6cm, Incline range: up to 30° (Approximate)

See full description
Specifications for Fellowes Adjustable Footrest With Anti-Bacterial Protection
  • Colour
    Grey
  • Platform Size
    444 x 333mm
  • Product Type
    Footrest

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome