Foot Rest, With Ribbed Rubber Covering, With Plastic Floor Glides

Order Code: ZT2706207S

£399.99 Inc VAT (20%)


Description

Foot rest, with ribbed rubber covering, with plastic floor glides. Supplied = assembled. Product type = foot rests. For supporting the legs when sitting in a raised position. Can be universally combined with industrial chairs. Infinitely adjustable height and inclination. When sitting in a raised position on the industrial chair or the industrial stool, the foot rest ensures the correct leg support. It reliably adapts to the right angle between the upper thigh and upper body. The individual setting functions using infinite adjustment of the height and angle of inclination. This ensures the foot rest guarantees good circulation in the legs - regardless of which work situation it is used in, and with which industrial chair. Inclination adjustable from 8° to 25°. Non-slip rubber coating. Sturdy tubular steel frame. Plastic floor glides.

See full description
Specifications for Foot Rest, With Ribbed Rubber Covering, With Plastic Floor Glides
  • Product Type
    Foot Rests
  • Supplied
    Assembled
  • Frame Material
    Tubular Steel