Two piece set: Comes with a massage recliner chair and matching ottoman footstool - all you need for relaxing and resting your feet up, any time of day.145° reclining chair: Controlled by the manual side knob - easy to lean back for even more comfort, whenever you want. Can be used separately to the massage points.10-point vibrating massage: Points located in neck, back, thigh and legs - relaxes your body in all different points. Remote included.Dimensions: Chair upright: 95H x 77W x 84Dcm. Reclined: 90H x 115L x 73Dcm. Ottoman: 41H x 43L x 43Wcm.Maximum load 120kg. Assembly required.