Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Seating
Workplace Chairs
Chair Accessories
Glides/Polyacrylic Pad - Pack of 5
By Dynamic
Order Code:
ZT4793585S
£31.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£31.99
0%
5 - 9
£30.71
4%
10 +
£29.43
8%
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
31.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/chair-accessories/glides-polyacrylic-pad-pack-of-5/p/ZT4793585S
Add to quotation
View all Chair Accessories
Description
An attractive polyacrylic pad for use when less ease of movement is required when seated
Tags:
#BulkDiscount
#NewProduct
Specifications
Specifications for Glides/Polyacrylic Pad - Pack of 5
Weight
3.5kg
Product Type
Chair Accessories
Assembly Required
Yes
Colour
Black
Accessory Type
Glides
Material
Plastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome