Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Seating
Workplace Chairs
Chair Accessories
Headrest for 908W Ergoline Operators Chairs
By ERGOLINE
Order Code:
ZT5349143S
£49.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 29th Jan
In Stock
GBP
49.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/chair-accessories/headrest-for-908w-ergoline-operators-chairs/p/ZT5349143S
Add to quotation
View all Chair Accessories
Description
Optional mesh headrest for Rocada task chair 908W-4.
Specifications
Technical Information
Specifications for Headrest for 908W Ergoline Operators Chairs
Accessory Type
Headrest
Weight
1.2kg
Product Type
Chair Accessories
Colour
White
For Use With
ROCADA ERGOLINE 908W Chairs
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome