Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Seating
Workplace Chairs
Chair Accessories
Kens SoleMate Pro Foot Rest Grey
By Kensington
Order Code:
ZT3527129S
£42.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
42.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/chair-accessories/kens-solemate-pro-foot-rest-grey/p/ZT3527129S
Add to quotation
View all Chair Accessories
Description
Kensington SmartFit SoleMate Foot Rest Grey - K50416EU
Specifications
Specifications for Kens SoleMate Pro Foot Rest Grey
Weight
1.1kg
Accessory Type
Footrests
Colour
Grey
Product Type
Chair Accessories
Material
Plastic
Dimensions (W x D x H)
340x450x48mm
For Use With
All Office Chairs
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome