Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Seating
Workplace Chairs
Chair Accessories
Mesh Headrest Only Charcoal - AC000040
By Zure
Order Code:
ZT4187915S
£79.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 18th Mar
In Stock
GBP
79.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/chair-accessories/mesh-headrest-only-charcoal-ac000040/p/ZT4187915S
Add to quotation
View all Chair Accessories
Description
Futuristic headrest design to perfectly complement the Zure distinctive design signature
Specifications
Technical Information
Specifications for Mesh Headrest Only Charcoal - AC000040
Material
Mesh
Colour
Charcoal
Accessory Type
Headrest
Weight
900g
Product Type
Chair Accessories
Shell Colour
Black
Standards
EN 1021-1, EN 1021-2
For Use With
Zure Chairs
Assembly Required
Yes