Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Seating
Workplace Chairs
Chair Accessories
Nylon 5-Star Base - AC000062
By Dynamic
Order Code:
ZT4189606S
£39.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£39.99
0%
5 - 9
£37.99
5%
10 +
£35.99
10%
1
Add to basket
Get it in
5-6
working days
Available
GBP
39.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/chair-accessories/nylon-5-star-base-ac000062/p/ZT4189606S
Add to quotation
View all Chair Accessories
Description
5-Star base finished in sleek black.
• SOLD SEPARATELY: Castors and Gas Lift
Tags:
#BulkDiscount
Specifications
Specifications for Nylon 5-Star Base - AC000062
Product Type
5-Star Base
Colour
Black
Material
Nylon
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome