Plus Loop Arm OP000163

Order Code: ZT2122430S

£34.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£34.990%
5 - 9£33.594%
10 +£32.198%


Description

Eclipse Plus Loop Arm OP000163 A neatly styled loop armrest in durable nylon that fits all Eclipse models.

Specifications for Plus Loop Arm OP000163
  • Product Type
    Chair Accessories
  • Accessory Type
    Optional Arms
  • Colour
    Black
  • Material
    Nylon
  • Weight
    1.5kg
  • Standards
    EN 1021-1, EN 1021-2
  • Arm Type
    Loop Arm
  • For Use With
    Eclipse Chairs
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome