Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Seating
Workplace Chairs
Chair Accessories
Replacement Gas Lift 7 Chrome
By Dynamic
Order Code:
ZT5363880S
£31.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£31.99
0%
5 - 9
£30.71
4%
10 +
£29.43
8%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
31.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/chair-accessories/replacement-gas-lift-7-chrome/p/ZT5363880S
Add to quotation
View all Chair Accessories
Description
Premium quality high pressure gas lift struts to provide easy height adjustment to our chairs
Tags:
#BulkDiscount
#NewProduct
Specifications
Specifications for Replacement Gas Lift 7 Chrome
Size
7in
Weight
5kg
Accessory Type
Gas Lift
Material
Metal
Product Type
Chair Accessories
Colour
Chrome
Assembly Required
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome