Rocking Foot Rest Ergonomic Non Slip

Order Code: ZT1537119S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

Rocking Foot Rest Ergonomic Non Slip This†under-desk†foot rest†helps to increase your comfort and productivity by keeping you ergonomically positioned throughout the day. Itís a cost-effective way to modify your workstation.†Ensure maximum comfort at your desk the rocking feature of the foot rest.

Integrated Power Bar Storage†
The†ergonomic†foot rest†features integrated storage for single row power bar, as well as integrated cable management for any devices connected to the power bar. This feature provides comfort without compromising the cable management of your workstation.†

Increase†Movement†While†Sitting†
The rocking design lets you exercise your feet back and forth, helping to stretch your ankles and calves. The†ergonomic foot stool†for†your†desk†elevates your feet to improve your blood circulation and reduce fatigue.†

Non-slip†Rubberized†Surface†
The rubberized platform surface prevents your feet from slipping off the†foot stand†making it ideal†for†use at your†desk.†

The Choice of IT Pros Since 1985
StarTech.com conducts thorough compatibility and performance testing on all our products to ensure we are meeting or exceeding industry standards and providing high-quality products to IT Professionals. Our local StarTech.com Technical Advisors have broad product expertise and work directly with our StarTech.com Engineers to provide support for our customers both†pre†and post-sales.

The FTRST2†is backed by a StarTech.com 5-year warranty and free lifetime technical support.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for Rocking Foot Rest Ergonomic Non Slip
  • Type
    Chair Accessories
  • Colour
    Black
  • Dimensions
    430 x 350 x 100mm
  • Material
    Plastic & Rubber
  • Weight
    1.5kg
  • Warranty
    5 Year Warranty
  • Accessory Type
    Footrests
  • Height Adjustable
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome