SoleMate Foot Rest Adjustable Grey/Black 56145

Order Code: ZT2118986S

£54.99 Inc VAT (20%)


Description

Kensington SoleMate Foot Rest Adjustable Grey/Black 56145 Footrests keep legs elevated for improved posture and circulation while you work at a desk and help reduce pressure on the lower back. They are easily adjustable for extra comfort while there is a range of specifications available to suit individual requirements.

See full description
Specifications for SoleMate Foot Rest Adjustable Grey/Black 56145
  • Depth
    350mm
  • Width
    450mm
  • Product Type
    Chair Accessories
  • Colour
    Grey
  • Accessory Type
    Footrests
  • Material
    Plastic
  • Platform Size
    450mm x 350mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome