Titan Chair Trolley

Order Code: ZT1202666X

£359.99 Inc VAT (20%)


Description

Made from ultra durable material, this trolley is designed to improve the functionality of the Titan range.

Manufacturers 1 year guarantee

Overall dimensions D480 W650 H1158.

Hold up to 15 chairs.

See full description
Specifications for Titan Chair Trolley
  • Height
    1158mm
  • MFR Part No.
    T40
  • Colour
    Black
  • Width
    630mm
  • Weight
    16.2kg
  • Depth
    507mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome