Trittboy Foot Rest

Order Code: ZT1062834X

£27.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£27.990%
5 - 9£26.595%
10 +£25.1910%


Description

Ribbed platform ensures a firm grip. Rubber feet prevent slipping or scratching of floor surface. Height adjustable to 4 levels.
Dimensions: 345 x 335 x 170mm.

Specifications for Trittboy Foot Rest
  • Adjustment Type
    Fixed
  • Colour
    Black
  • MFR Part No.
    1032116
  • Type
    Footrest
  • Suitable For
    Foot support
  • Material
    Plastic
  • Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome