Chair Mat for Hard Floors 1200 x 1500mm Clear

Order Code: ZT1541665S

£112.99 Inc VAT (20%)


Description

Floortex's Advantagemat's help make your desk work space more ergonomic, by taking strain off of your legs and back, this is done by providing an easy-glide surface. The key reason chair users purchase floor mats is to protect a small or large area of flooring from indentations and scuffs caused by rolling office chairs, along with dirt and spills, therefore extending the life of your surface.
Hard floor protection for home and office chairs
Unique Floortex PVC material
Phthalate free: no harmful plasticisers
Smooth back for secure floor placement
Eco-friendly: 20% to 40% recycled material
Colour: Clear


Any special delivery instructions or site restrictions must be advised on your order prior to despatch; delivery failures due to missing instructions will incur a fee based on the order size

See full description
Specifications for Chair Mat for Hard Floors 1200 x 1500mm Clear
  • Weight
    2kg
  • MFR Part No.
    FL74135

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome