Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Chair Mats
Chair Mat Mat 104W x 124L Grey
By Ergomat
Order Code:
ZT2455384S
£169.99
Inc VAT (20%)
1
Add to basket
Get it in
2-7
working days
Available
GBP
169.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/chair-mats/chair-mat-mat-104w-x-124l-grey/p/ZT2455384S
Add to quotation
View all Chair Mats
Description
Chair Mats are used for standing workers using adjustable height workstations
Specifications
Specifications for Chair Mat Mat 104W x 124L Grey
Colour
Grey
Width
104cm
Length
124cm
Circumference
4.56m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome