0
1
2
3
4
5
6
7
8
9

Cleartex Enhanced Polymer Rectangular Chair Mat for Carpets up to 9mm - 116 x 130cm

Order Code: ZT1717823S

£103.99 Inc VAT (20%)
£113.998.5% off


Description

Cleartex Evolutionmat clear chair mats are manufactured from enhanced polymer for the best performing eco-friendly range available, providing excellent clarity, ergonomic performance and durability. High impact strength for excellent easy glide rolling, Evolutionmat protectors will not cup, crack, curl, discolour or smell. Environmentally safe, free from Phthalates, PVC and toxic chemicals. Eco-friendly manufacturing with 50% of our manufacturing site’s energy coming from on-site and external renewable sources. 100% recyclable. Lies perfectly flat from delivery for immediate use. 1 Year Limited Warranty.

See full description
Specifications for Cleartex Enhanced Polymer Rectangular Chair Mat for Carpets up to 9mm - 116 x 130cm
  • Weight
    4.6kg
  • Material
    Enhanced Polymer
  • MFR Part No.
    FRECO114851EP
  • Depth
    0.22cm
  • Width
    130cm
  • Packaging Format
    Flat
    Flat
  • Length
    120cm
  • Shape
    Rectangular
  • Includes
    Chair Mat Only
  • Backing Type
    Gripper
  • Finish/Colour
    Clear
  • Mat Size
    116 x 130cm
  • Tested Up To
    115kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome