Cleartex PVC Chair Mat Hard Floor Lipped 920 x 1210mm Clear 1299225LV

Order Code: ZT1541672S

£69.99 Inc VAT (20%)


Description

Floortex's Advantagemat's help make your desk work space more ergonomic, by taking strain off of your legs and back, this is done by providing an easy-glide surface. The key reason chair users purchase floor mats is to protect a small or large area of flooring from indentations and scuffs caused by rolling office chairs, along with dirt and spills, therefore extending the life of your surface.
Protective PVC mat for hard floors
Gripped underside for secure placement
Easy ride surface for wheeled chairs
Shape: Lipped with forward extension
Free of tin and cadmium for non-toxic use
Colour: Clear
Dimensions: 1210 x 920mm

See full description
Specifications for Cleartex PVC Chair Mat Hard Floor Lipped 920 x 1210mm Clear 1299225LV
  • Weight
    3.9kg
  • MFR Part No.
    FL74157

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome