0
1
2
3
4
5
6
7
8
9
10
11
12

Cleartex Unomat Anti-Slip Rectangular Chair Mat Hard Floors and Carpet Tiles - 116 x 150cm

Order Code: ZT1717815S

£129.99 Inc VAT (20%)
£139.997% off


Description

Cleartex Unomat anti-slip polycarbonate chair mats are the ultimate in quality and durability in floor protection and ergonomics. These high clarity chairmats are made from Floortex Original polycarbonate, which has double the impact strength of PVC and will not crack, curl, discolour or smell. The anti-slip base provides added stability for high gloss and polished hard floors. Also ideal for very low pile carpets and carpet tiles. The perfectly flat and hard surface provides easy glide movement of caster based chairs which can reduce leg fatigue and lower back strain. UnoMat is environmentally safe, free from Phthalates, PVC and toxic chemicals. An ideal choice for people with allergies. Eco-friendly manufacturing with 50% of our manufacturing site’s energy coming from on-site and external renewable sources. Our polycarbonate mats lie perfectly flat from delivery and can be used immediately. 40 Year Limited Warranty

See full description
Specifications for Cleartex Unomat Anti-Slip Rectangular Chair Mat Hard Floors and Carpet Tiles - 116 x 150cm
  • Material
    Polycarbonate
  • Weight
    3.7kg
  • MFR Part No.
    FR1215020ERA
  • Depth
    0.19cm
  • Length
    120cm
  • Packaging Format
    Rolled
    Rolled
  • Width
    150cm
  • Shape
    Rectangular
  • Includes
    Chair Mat Only
  • Finish/Colour
    Clear
  • Backing Type
    Anti-Slip
  • Mat Size
    116 x 150cm
  • Tested Up To
    115kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome