Floor Protection Mat DURAGRIP META, For Smooth And Hard Floors, WxD 1500 X 1200mm

Order Code: ZT2700075S

£173.99 Inc VAT (20%)


Description

Floor protection mat DURAGRIP META, for smooth and hard floors, WxD 1500 x 1200 mm. Shape = rectangular. Width = 1500 mm. Depth = 1200 mm. Material = polyethylene terephthalate (PET) Colour = transparent. Feature = can be driven on, protects floors, non-slip. Application = for hard and smooth floors. Mat thickness = 1.8 mm. Product type = floor protection mats. Scratch-resistant, textured surface. Environmentally friendly, since fully recyclable. Odourless and free from plasticisers. Suitable for floor heating. Flame retardant Bfl-s1 in accordance with EN 13501-1. The environmentally friendly and recyclable mat expertly enhances the floor. Unwelcome scratches or stains are concealed. Even on new floors, the clear and crystalline structure impresses with high light transmission and crystal-clear transparency. The mat is characterised by very high impact and break resistance, it is also free of harmful plasticisers and is therefore odourless. Resistant to solvents, alcohols and salts. The high-performance, thermally bonded VAB adhesive layer made of polyurethane on the underside prevents the mat from slipping.

See full description
Specifications for Floor Protection Mat DURAGRIP META, For Smooth And Hard Floors, WxD 1500 X 1200mm
  • Colour
    Transparent
  • Product Type
    Floor Protection Mats
  • Material
    Polyethylene Terephthalate (PET)
  • Width
    1500mm
  • Depth
    1200mm
  • Shape
    Rectangular
  • Mat Thickness
    1.8mm
  • Applications
    Hard and Smooth Floors

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome