Floor Protection Mat ECOGRIP HEAVY, For Smooth And Hard Floors, WxD 1800 X 1200mm

Order Code: ZT2700370S

£439.99 Inc VAT (20%)


Description

Floor protection mat ECOGRIP HEAVY, for smooth and hard floors, WxD 1800 x 1200 mm. Shape = rectangular. Width = 1800 mm. Depth = 1200 mm. Material = polycarbonate. Colour = transparent. Feature = can be driven on, protects floors, non-slip. Application = for hard and smooth floors. Mat thickness = 2 mm. Product type = floor protection mats. For heavy loads and floors with wide joints. Hard-wearing and durable. Made from at least 80% recycled material. Flame retardant B1 in accordance with DIN 4102. Suitable for floor heating. Clear, crystalline structure paired with high light transmission and crystal-clear transparency. Unwelcome scratches or stains on the floor are concealed. Very high impact and break resistance make ECOGRIP HEAVY an extremely hard-wearing floor protection mat. It consists of at least 80% recycled material and is robust and durable, at the same time highly scratch-resistant and temperature-resistant. Its thickness makes it ideal for heavy loads. The mat prevents unnecessary wear and tear of the floor covering and guarantees unrestricted freedom of movement for chair castors etc. The high-performance, thermally bonded VAB adhesive layer made of polyurethane on the underside prevents the mat from slipping.

See full description
Specifications for Floor Protection Mat ECOGRIP HEAVY, For Smooth And Hard Floors, WxD 1800 X 1200mm
  • Colour
    Transparent
  • Material
    Polycarbonate
  • Product Type
    Floor Protection Mats
  • Depth
    1200mm
  • Width
    1800mm
  • Shape
    Rectangular
  • Mat Thickness
    2mm
  • Applications
    Hard and Smooth Floors