Floor Protection Mat ECOGRIP HEAVY, With Studs For Carpeted Floors, WxD 1800 X 1200mm

Order Code: ZT2700216S

£539.99 Inc VAT (20%)


Description

Floor protection mat ECOGRIP HEAVY, with studs for carpeted floors, WxD 1800 x 1200 mm. Shape = rectangular. Width = 1800 mm. Depth = 1200 mm. Material = polycarbonate. Colour = transparent. Feature = can be driven on, protects floors, non-slip. Application = for carpeted floors. Mat thickness = 2.4 mm. Product type = floor protection mats. For heavy loads and floors with wide joints. Hard-wearing and durable. Made from at least 80% recycled material. Flame retardant B1 in accordance with DIN 4102. Suitable for floor heating. Clear, crystalline structure paired with high light transmission and crystal-clear transparency. Unwelcome scratches or stains on the floor are concealed. Very high impact and break resistance make ECOGRIP HEAVY an extremely hard-wearing floor protection mat. It consists of at least 80% recycled material and is robust and durable, at the same time highly scratch-resistant and temperature-resistant. Its thickness makes it ideal for heavy loads. The mat prevents unnecessary wear and tear of the floor covering and guarantees unrestricted freedom of movement for chair castors etc. The blunt anchor studs (3.2 mm) on the underside grip into the soft pile and keep the mat in place.

See full description
Specifications for Floor Protection Mat ECOGRIP HEAVY, With Studs For Carpeted Floors, WxD 1800 X 1200mm
  • Colour
    Transparent
  • Product Type
    Floor Protection Mats
  • Material
    Polycarbonate
  • Shape
    Rectangular
  • Width
    1800mm
  • Depth
    1200mm
  • Applications
    Carpeted Floors
  • Mat Thickness
    2.4mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome