Hard Floor Rectangular Chairmat Clear 1200 x 900

Order Code: ZT1092105S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£86.394%


Description

Protect your hard wood floors with this plastic chair mat.

Specifications for Hard Floor Rectangular Chairmat Clear 1200 x 900
  • Colour
    Transparent
  • Depth
    900mm
  • Width
    1200mm
  • Height
    5mm
  • MFR Part No.
    CHAIRMAT1
  • Weight
    1.5kg
  • Packaged Dimensions (WxDxH)
    N/A x N/A x N/Amm
  • Gross Weight
    2kg
    2kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome