Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Chair Mats
Low Pile Carpet Rectangular Chairmat Clear 1200 x 900
By Tc
Order Code:
ZT1092162S
£99.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£99.99
0%
5 +
£95.99
4%
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
99.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/chair-mats/low-pile-carpet-rectangular-chairmat-clear-1200-x-900/p/ZT1092162S
Add to quotation
View all Chair Mats
Description
Protect your carpeted floors with this plastic chair mat.
Tags:
#BulkDiscount
Specifications
Specifications for Low Pile Carpet Rectangular Chairmat Clear 1200 x 900
Height
5mm
Colour
Transparent
Depth
900mm
Width
1200mm
MFR Part No.
CHAIRMAT2
Gross Weight
2kg
2kg
Weight
1.5kg
Packaged Dimensions (WxDxH)
N/A x N/A x 1802mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome