Polycarbonate Chair Mat (Hard Floor)

Order Code: ZT3403841S

£91.99 Inc VAT (20%)
£102.9910.5% off


Description

The Teknik Office Polycarbonate Chair Mat for Hard Floors is a high-quality and durable product that measures 90 x 120 and is designed to be used on carpets. It is manufactured from the same type of material used in the production of aircraft screens, bullet-resistant glass, and protective shields, making it extremely tough and durable. The mat is smooth-backed for secure placement and provides a durable and protective barrier against damage caused to carpets by chairs on castors. It has a rigid, perfectly flat surface that allows for ease of movement with minimal effort. The lightly embossed top surface provides the perfect amount of grip to allow the chair castors to align much more quickly, making it easy to move around the workspace. The mat does not dent, sink, or cup under castors, and it does not curl, crack, discolour or create odours. This ensures that it maintains its high-quality appearance and durability over time, making it a long-lasting floor protection option. The high clarity of the mat allows beautiful flooring to shine through, making it an excellent choice for homes and businesses that want to showcase their flooring while still providing a protective barrier. The mat is compatible with underfloor heating systems, making it suitable for use in any workspace. The polycarbonate chair and floor protection mat is 100% recyclable, making it an eco-friendly choice for homes and businesses that want to reduce their environmental impact. It is manufactured in the UK, and 50% of the manufacturing site's energy is derived from renewable sources. This ensures that the product is produced sustainably and reduces the carbon footprint associated with its production. The mat comes with a 5-year limited warranty, providing buyers with peace of mind and ensuring that the providing users with peace of mind and ensuring that the product is of high quality and durability.

See full description
Specifications for Polycarbonate Chair Mat (Hard Floor)
  • Product Type
    Chair Mat
  • Material
    Polycarbonate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome