PVC Chair Mat (Hard Floor)

Order Code: ZT3403898S

£79.99 Inc VAT (20%)


Description

The Teknik Office PVC Chair Mat for Hard Floors is a durable and protective barrier designed to prevent damage caused by chairs with castors within your hard floor work area, preserving its life and preventing additional wear. Measuring 90 x 120, this smooth-backed mat provides a rigid and flat platform that minimizes the impact when moving the chair, ergonomically designed for reducing stress and strain on the legs, spine, and lower back. The lightly embossed top surface of the mat provides the perfect amount of grip to assist in aligning chair castors, making it easier to move around the workspace. This chair mat is 100% free of harmful DIDP Phthalate content, which is better for air quality compared to conventional PVC products. It is also 100% recyclable, making it an eco-friendly choice for homes and businesses that want to reduce their environmental impact. The mat is manufactured in the UK, and 50% of the manufacturing site's energy is derived from renewable sources. This ensures that the product is produced sustainably and reduces the carbon footprint associated with its production. Additionally, the mat comes with a limited lifetime warranty, providing peace of mind for buyers who want to invest in a durable and long-lasting product.

See full description
Specifications for PVC Chair Mat (Hard Floor)
  • Material
    PVC
  • Type
    Chair Mat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome