0
1
2
3
4
5
6
7
8
9
10
11
12

Ultimat Polycarbonate Rectangular Chair Mat for Carpets up to 12mm - 116 x 150cm

Order Code: ZT1333689S

£113.99 Inc VAT (20%)


Description

Cleartex Ultimat polycarbonate chair mats are the ultimate in quality and durability in floor protection and ergonomics. These high clarity chairmats for carpeted flooring are made from Floortex Original polycarbonate, which has double the impact strength of PVC and will not crack, curl, discolour or smell. The perfectly flat and hard surface provides easy glide movement of caster based chairs which can reduce leg fatigue and lower back strain. Ultimat is environmentally safe, free from Phthalates, PVC and toxic chemicals. An ideal choice for people with allergies. Eco-friendly manufacturing with 50% of our manufacturing site’s energy coming from on-site and external renewable sources. 100% recyclable. Our polycarbonate mats lie perfectly flat from delivery and can be used immediately. 40 Year Limited Warranty

See full description
Specifications for Ultimat Polycarbonate Rectangular Chair Mat for Carpets up to 12mm - 116 x 150cm
  • MFR Part No.
    FR1115223ER
  • Weight
    4.9kg
  • Material
    Polycarbonate
  • Depth
    0.23cm
  • Width
    150cm
  • Length
    120cm
  • Includes
    Chair Mat Only
  • Shape
    Rectangular
  • Backing Type
    Gripper
  • Finish/Colour
    Clear
  • Mat Size
    116 x 150cm
  • Tested Up To
    115kg