0
1
2

Eco 18 Square Table 750 Oak

Order Code: ZT2115833S

£132.99 Inc VAT (20%)

Currently unavailable

Description

Set up your office space in a configuration to suit you with this Serrion Square Table. The Table features an 18mm thick table top, Silver frame and height adjustable feet up to 10mm. This Table measures W750 x D750 x H730mm and comes finished in Ferrera Oak.
Set up your office space in a configuration to suit you
18mm thick table top
Height adjustable feet up to 10mm
Silver frame
Finish: Ferrera Oak
Dimensions (WxDxH): 750x750x730mm

See full description
Specifications for Eco 18 Square Table 750 Oak
  • MFR Part No.
    KF79845
  • Weight
    10kg
  • Product Type
    Square Table
  • Colour
    Oak
  • Frame Colour
    Silver