Aqua Mezzo Freestanding Changing Room Bench - 2000mm Width

Order Code: ZT3079396S

£999.99 Inc VAT (20%)


Description

Bench Height mm: 450.
Colour: Stainless steel.
Depth mm: 325.
Frame Colour: Stainless steel.
Frame Material: Steel.
Height mm: 450.
Material: Steel.
Seat Height mm: 450.
Type: Freestanding bench.
Width mm: 2000.40mm stainless steel square tube legs. 4 x stainless steel slats (304 grade) H x D - 450 x 325mm.

See full description
Specifications for Aqua Mezzo Freestanding Changing Room Bench - 2000mm Width
  • Frame Material
    Steel
  • Material
    Steel
  • Colour
    Silver
  • Type
    Freestanding Bench
  • Seat Height
    450mm
  • Depth
    325mm
  • Height
    450mm
  • Width
    2000mm
  • Bench Height
    450mm
  • Frame Colour
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome